Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062006 Pontiac SV6, CSCQ17PN7221
Mfr # CSCQ17PN7221
Zoro # G6089462
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2006 Pontiac SV6
Family Code
PN7221
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17PN7221
- Zoro #
- G6089462
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Red with Black sides
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Pontiac SV6
- Family Code
- PN7221
Description
Seat Covers in Leatherette for 2006-2006 Pontiac SV6 - (F), 50/50 bucket, w/adj. headrest, w/armrest, w/o seat-mounted side airbag