Shop COVERKING

Seat Covers in Leatherette for 20062007 Chevrolet, CSCQ17CH7934

  • Mfr # CSCQ17CH7934

  • Zoro # G6045030


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2006 To 2007 Chevrolet Malibu MAXX hatchback
Family Code
CH7934
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ17CH7934
Zoro #
G6045030
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 2006 To 2007 Chevrolet Malibu MAXX hatchback
Family Code
CH7934

Description

Seat Covers in Leatherette for 2006-2007 Chevrolet Malibu MAXX hatchback - (F), 50/50 Buckt, w/lumbar, w/o seat-mounted side airbags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews