Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062007 Dodge Trk, CSCQ1DG7328
Mfr # CSCQ1DG7328
Zoro # G5965538
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2006 To 2007 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7328
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1DG7328
- Zoro #
- G5965538
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Black
- For Use With
- For 2006 To 2007 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7328
Description
Seat Covers in Leatherette for 2006-2007 Dodge Trk Ram250,350,2500,3500 Full - (R), Mega Cab, 60/40 split bench, with 2 large outer headrests, with 1 small center headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov