Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062007 Infiniti G35, CSCQ1IN7077
- Mfr # CSCQ1IN7077
- Zoro # G5982609
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2007 Infiniti G35 Coupe
Family Code
IN7077
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1IN7077
- Zoro #
- G5982609
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Infiniti G35 Coupe
- Color
- Leatherette Black
- Family Code
- IN7077
Description
Seat Covers in Leatherette for 2006-2007 Infiniti G35 Coupe - (F), 50/50 bukt, w/side airbg, w/pas center backside release levr, w/dr center backside release levr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov