Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062007 Pontiac G6, CSCQ1PN7248
Mfr # CSCQ1PN7248
Zoro # G6002400
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2007 Pontiac G6
Family Code
PN7248
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1PN7248
- Zoro #
- G6002400
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Pontiac G6
- Color
- Leatherette Black
- Family Code
- PN7248
Description
Seat Covers in Leatherette for 2006-2007 Pontiac G6 - (F), 2-Door, 50/50 Bucket, W/Removable Headrest, W/O Seat-Mounted Side Airbag