Shop COVERKING

Seat Covers in Leatherette for 20062007 Volkswagen, CSCQ13VW7214

  • Mfr # CSCQ13VW7214

  • Zoro # G6046902


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2006 To 2007 Volkswagen Beetle
Family Code
VW7214
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13VW7214
Zoro #
G6046902
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2006 To 2007 Volkswagen Beetle
Family Code
VW7214

Description

Seat Covers in Leatherette for 2006-2007 Volkswagen Beetle - (F), 50/50 bucket, only for vehicles that have a pushbutton on side of headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.