Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062007 Volkswagen, CSCQ14VW7215
Mfr # CSCQ14VW7215
Zoro # G6144920
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2006 To 2007 Volkswagen Beetle
Family Code
VW7215
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14VW7215
- Zoro #
- G6144920
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2007 Volkswagen Beetle
- Family Code
- VW7215
Description
Seat Covers in Leatherette for 2006-2007 Volkswagen Beetle - (R), COUPE, Bench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov