Shop COVERKING

Seat Covers in Leatherette for 20062008 Cadillac DTS, CSCQ14CD7504

  • Mfr # CSCQ14CD7504

  • Zoro # G6103514


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2006 To 2008 Cadillac DTS
Family Code
CD7504
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14CD7504
Zoro #
G6103514
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2006 To 2008 Cadillac DTS
Family Code
CD7504

Description

Seat Covers in Leatherette for 2006-2008 Cadillac DTS - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews