Shop COVERKING

Seat Covers in Leatherette for 20062008 Mitsubishi, CSCQ14MB7089

  • Mfr # CSCQ14MB7089
  • Zoro # G6034269

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2006 To 2008 Mitsubishi Eclipse
Family Code
MB7089
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14MB7089
Zoro #
G6034269
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2006 To 2008 Mitsubishi Eclipse
Family Code
MB7089

Description

Seat Covers in Leatherette for 2006-2008 Mitsubishi Eclipse - (F), Coupe, 50/50 manual bucket, w/turning knob on dr bottom, w/dr lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.