Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062008 Subaru Forester, CSCQ12SU7094
- Mfr # CSCQ12SU7094
- Zoro # G6011473
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2006 To 2008 Subaru Forester
Family Code
SU7094
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12SU7094
- Zoro #
- G6011473
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2006 To 2008 Subaru Forester
- Family Code
- SU7094
Description
Seat Covers in Leatherette for 2006-2008 Subaru Forester - (R), 60/40 split bench, w/armrest, w/3 removable headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.