Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062008 Subaru Forester, CSCQ4SU7094
- Mfr # CSCQ4SU7094
- Zoro # G6182949
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2006 To 2008 Subaru Forester
Family Code
SU7094
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4SU7094
- Zoro #
- G6182949
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray
- Seat Position
- Rear
- For Use With
- For 2006 To 2008 Subaru Forester
- Family Code
- SU7094
Description
Seat Covers in Leatherette for 2006-2008 Subaru Forester - (R), 60/40 split bench, w/armrest, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov