Shop COVERKING

Seat Covers in Leatherette for 20062009 Chevrolet HHR, CSCQ12CH7929

  • Mfr # CSCQ12CH7929

  • Zoro # G5959034


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2006 To 2009 Chevrolet HHR
Family Code
CH7929
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12CH7929
Zoro #
G5959034
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2009 Chevrolet HHR
Color
Leatherette Charcoal Gray with Black sides
Family Code
CH7929

Description

Seat Covers in Leatherette for 2006-2009 Chevrolet HHR - (F), 50/50 bucket, w/removable hdrst, w/1 armrest per seat, w/fold-flat pass seat, NOT FOR SS MODEL

Ratings & reviews