Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062009 Dodge Trk, CSCQ12DG7472
- Mfr # CSCQ12DG7472
- Zoro # G6025379
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7472
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12DG7472
- Zoro #
- G6025379
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7472
Description
Seat Covers in Leatherette for 2006-2009 Dodge Trk Ram250,350,2500,3500 Full - (F),50/50 Bucket,W/botm levr ON UPHOLSTRY,W/dr bkrst knob,W/O pas bkrst knob,W/pwr dr