Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062009 Nissan Titan, CSCQ2NS7240
Mfr # CSCQ2NS7240
Zoro # G6130920
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2006 To 2009 Nissan Titan
Family Code
NS7240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2NS7240
- Zoro #
- G6130920
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray
- Seat Position
- Rear
- For Use With
- For 2006 To 2009 Nissan Titan
- Family Code
- NS7240
Description
Seat Covers in Leatherette for 2006-2009 Nissan Titan - (R), 60/40 rear bench w/removable headrest, no armrest, FOR KING CAB ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.