Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062009 Pontiac Torrent, CSCQ12PN7208
- Mfr # CSCQ12PN7208
- Zoro # G5981434
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2009 Pontiac Torrent
Family Code
PN7208
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12PN7208
- Zoro #
- G5981434
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2006 To 2009 Pontiac Torrent
- Family Code
- PN7208
Description
Seat Covers in Leatherette for 2006-2009 Pontiac Torrent - (F), 50/50 bucket, w/manual seats, NOT FOR 08-09 SPORT SEAT