Shop COVERKING

Seat Covers in Leatherette for 20062009 Toyota Prius, CSCQ1TT7406

  • Mfr # CSCQ1TT7406

  • Zoro # G5975581


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2006 To 2009 Toyota Prius
Family Code
TT7406
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ1TT7406
Zoro #
G5975581
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Black
For Use With
For 2006 To 2009 Toyota Prius
Family Code
TT7406

Description

Seat Covers in Leatherette for 2006-2009 Toyota Prius - (F), 50/50 Bucket w/removable headrest, W/SIDE AIRBAG CUTOUT

Ratings & reviews