Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062010 Dodge Charger, CSCQ4DG7679
Mfr # CSCQ4DG7679
Zoro # G6151010
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2010 Dodge Charger
Family Code
DG7679
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4DG7679
- Zoro #
- G6151010
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray
- Seat Position
- Front
- For Use With
- For 2006 To 2010 Dodge Charger
- Family Code
- DG7679
Description
Seat Covers in Leatherette for 2006-2010 Dodge Charger - (F), 50/50 bkt, w/dr lmbar, w/o pass lmbar, w/side airbag, Not for SRT8 or R/T with R/T Perf Grup
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov