Shop COVERKING

Seat Covers in Leatherette for 20062010 Kia Sedona, CSCQ12KI7109

  • Mfr # CSCQ12KI7109
  • Zoro # G5978573

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2006 To 2010 Kia Sedona
Family Code
KI7109
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12KI7109
Zoro #
G5978573
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2010 Kia Sedona
Color
Leatherette Charcoal Gray with Black sides
Family Code
KI7109

Description

Seat Covers in Leatherette for 2006-2010 Kia Sedona - (F),50/50 manul bkt, w/remov hdrst, w/dr lumbr, w/1 armrst per seat, w/side airbag,LIFT CARPET LINER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.