Shop COVERKING

Seat Covers in Leatherette for 20072007 Chevrolet, CSCQ12CH10249

  • Mfr # CSCQ12CH10249

  • Zoro # G5979824


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Malibu
Family Code
CH10249
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12CH10249
Zoro #
G5979824
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2007 Chevrolet Malibu
Color
Leatherette Charcoal Gray with Black sides
Family Code
CH10249

Description

Seat Covers in Leatherette for 2007-2007 Chevrolet Malibu - (F), 50/50 Bucket, w/o lumbar, w/seat-mounted side airbags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews