Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072007 GMC Acadia, CSCQ14GM8468
Mfr # CSCQ14GM8468
Zoro # G6106682
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2007 To 2007 GMC Acadia
Family Code
GM8468
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14GM8468
- Zoro #
- G6106682
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Middle
- For Use With
- For 2007 To 2007 GMC Acadia
- Family Code
- GM8468
Description
Seat Covers in Leatherette for 2007-2007 GMC Acadia - (M), Second Row - 60/40 split bench, w/2 adjustable non-removable headrests, w/armrest