Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072007 GMC Truck, CSCQ12GM8240
Mfr # CSCQ12GM8240
Zoro # G5975408
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12GM8240
- Zoro #
- G5975408
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- GM8240
Description
Seat Covers in Leatherette for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (F), NEW BODY, 40/20/40 split bench, w/folding console, w/lid, w/o builtin shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.