Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072007 GMC Truck, CSCQ14GM8407
Mfr # CSCQ14GM8407
Zoro # G6122539
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8407
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14GM8407
- Zoro #
- G6122539
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM8407
Description
Seat Covers in Leatherette for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (F), NEW BODY, 40/20/40 split bench, w/folding console, w/o lid, w/o builtin shoulder belt