Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072007 GMC Truck, CSCQ1GM8069
Mfr # CSCQ1GM8069
Zoro # G6014930
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8069
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1GM8069
- Zoro #
- G6014930
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Black
- Seat Position
- Rear
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM8069
Description
Seat Covers in Leatherette for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (R), OLD BODY CLASSIC, Solid Back, Solid Bottom, W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov