Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072007 GMC Truck, CSCQ4GM8232
Mfr # CSCQ4GM8232
Zoro # G6165744
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8232
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4GM8232
- Zoro #
- G6165744
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray
- Seat Position
- Front
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM8232
Description
Seat Covers in Leatherette for 2007-2007 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), NEW BODY, 50/50 bucket, w/o armrest, w/o builtin shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov