Seat Covers in Leatherette for 20072007 Hyundai Sonata, CSCQ2HI7087

  • Mfr # CSCQ2HI7087

  • Zoro # G6125372


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2007 To 2007 Hyundai Sonata
Family Code
HI7087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2HI7087
Zoro #
G6125372
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Rear
For Use With
For 2007 To 2007 Hyundai Sonata
Family Code
HI7087

Description

Seat Covers in Leatherette for 2007-2007 Hyundai Sonata - (R), 60/40, w/armrest, w/2 headrests, (12mm SOCKET REQ TO REMOVE BOTTM, SIDE FILLERS NEED LOOSENED)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.