Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072007 Lexus RX F, CSCQ13LX7054
- Mfr # CSCQ13LX7054
- Zoro # G6028833
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2007 Lexus RX
Family Code
LX7054
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13LX7054
- Zoro #
- G6028833
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Light Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2007 To 2007 Lexus RX
- Family Code
- LX7054
Description
Seat Covers in Leatherette for 2007-2007 Lexus RX - (F), RX350, 50/50 bucket w/armrest, w/removable headrest, W/SIDE AIRBAG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.