Shop COVERKING

Seat Covers in Leatherette for 20072007 Volkswagen, CSCQ4VW7236

  • Mfr # CSCQ4VW7236
  • Zoro # G6181914

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Jetta / GLI
Family Code
VW7236
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4VW7236
Zoro #
G6181914
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Jetta / GLI
Family Code
VW7236

Description

Seat Covers in Leatherette for 2007-2007 Volkswagen Jetta / GLI - (F), MEXICAN-MARKET ONLY, 4th Gen, 50/50 bucket, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.