Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072008 Acura RDX, CSCQ17AC7096
Mfr # CSCQ17AC7096
Zoro # G6030653
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2008 Acura RDX
Family Code
AC7096
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17AC7096
- Zoro #
- G6030653
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Red with Black sides
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Acura RDX
- Family Code
- AC7096
Description
Seat Covers in Leatherette for 2007-2008 Acura RDX - (F), 50/50 bucket, w/removable headrest, w/side airbag