Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072008 Hyundai Sonata, CSCQ14HI7086
Mfr # CSCQ14HI7086
Zoro # G6074604
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Sonata
Family Code
HI7086
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14HI7086
- Zoro #
- G6074604
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Hyundai Sonata
- Family Code
- HI7086
Description
Seat Covers in Leatherette for 2007-2008 Hyundai Sonata - (F), 50/50 bucket, w/removable headrest, w/manual lumbar lever cut-out, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.