Shop COVERKING

Seat Covers in Leatherette for 20072008 MINI Cooper, CSCQ4MN7015

  • Mfr # CSCQ4MN7015

  • Zoro # G6187383


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2008 MINI Cooper
Family Code
MN7015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4MN7015
Zoro #
G6187383
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 2007 To 2008 MINI Cooper
Family Code
MN7015

Description

Seat Covers in Leatherette for 2007-2008 MINI Cooper - (F), R52, CONVERTIBLE BASE, 50/50 base seat, w/removable headrest, w/lumbar knobs, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews