Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072008 Nissan 350 Z, CSCQ12NS7360
- Mfr # CSCQ12NS7360
- Zoro # G5975992
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
For Use With
For 2007 To 2008 Nissan 350 Z
Family Code
NS7360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12NS7360
- Zoro #
- G5975992
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2007 To 2008 Nissan 350 Z
- Family Code
- NS7360
Description
Seat Covers in Leatherette for 2007-2008 Nissan 350 Z - 50/50 bucket, w/manual driver seat, w/manual pass seat, w/side airbag