Shop COVERKING

Seat Covers in Leatherette for 20072009 Cadillac, CSCQ12CD7273

  • Mfr # CSCQ12CD7273

  • Zoro # G5991234


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Cadillac Escalade EXT
Family Code
CD7273
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12CD7273
Zoro #
G5991234
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Cadillac Escalade EXT
Color
Leatherette Charcoal Gray with Black sides
Family Code
CD7273

Description

Seat Covers in Leatherette for 2007-2009 Cadillac Escalade EXT - (F), 50/50 bucket, w/aftermarket headrest-mount video screens, CUT-OUT WILL NOT FIT ALL SCREEN SIZES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews