Shop COVERKING

Seat Covers in Leatherette for 20072009 Chevrolet, CSCQ13CH8050

  • Mfr # CSCQ13CH8050
  • Zoro # G6044069

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Avalanche
Family Code
CH8050
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13CH8050
Zoro #
G6044069
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Avalanche
Family Code
CH8050

Description

Seat Covers in Leatherette for 2007-2009 Chevrolet Avalanche - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.