Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Leatherette for 20072009 Chevrolet, CSCQ2CH8052

  • Mfr # CSCQ2CH8052

  • Zoro # G6130458


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Suburban
Family Code
CH8052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ2CH8052
Zoro #
G6130458
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Suburban
Family Code
CH8052

Description

Seat Covers in Leatherette for 2007-2009 Chevrolet Suburban - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.