Shop COVERKING

Seat Covers in Leatherette for 20072009 Hyundai Santa, CSCQ13HI7107

  • Mfr # CSCQ13HI7107

  • Zoro # G6115441


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Hyundai Santa Fe
Family Code
HI7107
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13HI7107
Zoro #
G6115441
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2007 To 2009 Hyundai Santa Fe
Family Code
HI7107

Description

Seat Covers in Leatherette for 2007-2009 Hyundai Santa Fe - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o manual lumbar lever cut-out

Ratings & reviews