Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072009 Jeep Patriot, CSCQ4JP7166
Mfr # CSCQ4JP7166
Zoro # G8614679
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2007 To 2009 Jeep Patriot
Family Code
JP7166
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4JP7166
- Zoro #
- G8614679
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray
- For Use With
- For 2007 To 2009 Jeep Patriot
- Family Code
- JP7166
Description
Seat Covers in Leatherette for 2007-2009 Jeep Patriot - (R), 60/40 split, w/built-in hdrst, w/o cut-outs for rear backside latches (in front of wheel wells)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov