Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072009 Mazda 3 R, CSCQ17MA7236
Mfr # CSCQ17MA7236
Zoro # G8487330
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2007 To 2009 Mazda 3
Family Code
MA7236
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17MA7236
- Zoro #
- G8487330
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2007 To 2009 Mazda 3
- Color
- Leatherette Red with Black sides
- Family Code
- MA7236
Description
Seat Covers in Leatherette for 2007-2009 Mazda 3 - (R), SEDAN, 60/40 split backrest, solid bottom, w/2 removable headrests, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov