Shop COVERKING

Seat Covers in Leatherette for 20072009 Nissan, CSCQ2NS7330

  • Mfr # CSCQ2NS7330

  • Zoro # G8480330


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Pathfinder
Family Code
NS7330
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2NS7330
Zoro #
G8480330
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Pathfinder
Color
Leatherette Charcoal Gray
Family Code
NS7330

Description

Seat Covers in Leatherette for 2007-2009 Nissan Pathfinder - (F), 50/50 bucket, w/pwr dr, w/pwr pass, w/o manual lumbar, w/o folding pass seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews