Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072009 Nissan, CSCQ4NS7336
Mfr # CSCQ4NS7336
Zoro # G8614968
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2007 To 2009 Nissan Pathfinder
Family Code
NS7336
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4NS7336
- Zoro #
- G8614968
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2007 To 2009 Nissan Pathfinder
- Color
- Leatherette Medium Gray
- Family Code
- NS7336
Description
Seat Covers in Leatherette for 2007-2009 Nissan Pathfinder - (R), Third Row, 50/50 split bench ..SPECIAL SEWING INSTRUCTION REQ FOR PRODUCTION