Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072009 Pontiac G5, CSCQ2PN7368
Mfr # CSCQ2PN7368
Zoro # G8528734
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2007 To 2009 Pontiac G5 Sedan
Family Code
PN7368
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2PN7368
- Zoro #
- G8528734
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2007 To 2009 Pontiac G5 Sedan
- Family Code
- PN7368
Description
Seat Covers in Leatherette for 2007-2009 Pontiac G5 Sedan - (R), CANADIAN, 60/40..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"