Shop COVERKING

Seat Covers in Leatherette for 20072009 Suzuki XL7, CSCQ12SZ7045

  • Mfr # CSCQ12SZ7045

  • Zoro # G8478678


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Suzuki XL-7
Family Code
SZ7045
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12SZ7045
Zoro #
G8478678
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2007 To 2009 Suzuki XL-7
Family Code
SZ7045

Description

Seat Covers in Leatherette for 2007-2009 Suzuki XL-7 - (F), 50/50 bucket, w/removable headrest, w/knob on front of driver cushion, w/folding pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.