Shop COVERKING

Seat Covers in Leatherette for 20072009 Volkswagen Eos, CSCQ4VW7274

  • Mfr # CSCQ4VW7274

  • Zoro # G8608878


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Volkswagen Eos
Family Code
VW7274
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4VW7274
Zoro #
G8608878
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2009 Volkswagen Eos
Color
Leatherette Medium Gray
Family Code
VW7274

Description

Seat Covers in Leatherette for 2007-2009 Volkswagen Eos - (F), 50/50 base bukt, w/side airbg, w/pwr dr & pwr pas, UNSURE IF BASE? PLEASE SEND PHOTO FIRST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews