Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072010 Acura MDX, CSCQ2AC8045
Mfr # CSCQ2AC8045
Zoro # G8474651
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2010 Acura MDX
Family Code
AC8045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2AC8045
- Zoro #
- G8474651
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2007 To 2010 Acura MDX
- Family Code
- AC8045
Description
Seat Covers in Leatherette for 2007-2010 Acura MDX - (F), 50/50 bukt, w/remov hdrst, w/o manual lumbar, w/side airbag