Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072010 BMW X5 M, CSCQ17BM9338
Mfr # CSCQ17BM9338
Zoro # G8577210
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2007 To 2010 BMW X5
Family Code
BM9338
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17BM9338
- Zoro #
- G8577210
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Red with Black sides
- For Use With
- For 2007 To 2010 BMW X5
- Family Code
- BM9338
Description
Seat Covers in Leatherette for 2007-2010 BMW X5 - (M), 2nd Row, 60/40 split (60 dr), w/2 out rmv hdrst & 1 ctr non-rmv hdrst, w/armrst *Spec Install*