Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072010 Ford Edge SUV, CSCQ17FD7974
Mfr # CSCQ17FD7974
Zoro # G8479542
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2010 Ford Edge SUV
Family Code
FD7974
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17FD7974
- Zoro #
- G8479542
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2007 To 2010 Ford Edge SUV
- Color
- Leatherette Red with Black sides
- Family Code
- FD7974
Description
Seat Covers in Leatherette for 2007-2010 Ford Edge SUV - (F), 50/50 bucket, w/adj headrest, w/o fold-flat pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov