Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072010 GMC Yukon, CSCQ12GM8199
Mfr # CSCQ12GM8199
Zoro # G8393853
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2007 To 2010 GMC Yukon
Family Code
GM8199
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12GM8199
- Zoro #
- G8393853
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2007 To 2010 GMC Yukon
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- GM8199
Description
Seat Covers in Leatherette for 2007-2010 GMC Yukon - (R), Third Row, 50/50 individual seats, w/cupholders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov