Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072010 GMC Yukon, CSCQ1GM7642
Mfr # CSCQ1GM7642
Zoro # G8353131
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2007 To 2010 GMC Yukon Denali XL
Family Code
GM7642
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1GM7642
- Zoro #
- G8353131
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2007 To 2010 GMC Yukon Denali XL
- Color
- Leatherette Black
- Family Code
- GM7642
Description
Seat Covers in Leatherette for 2007-2010 GMC Yukon Denali XL - (M), Second Row, 60/40 split bench, w/2 removable headrests, w/armrest