Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20072010 Nissan Sentra, CSCQ13NS7337
Mfr # CSCQ13NS7337
Zoro # G8564014
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2010 Nissan Sentra
Family Code
NS7337
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13NS7337
- Zoro #
- G8564014
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2007 To 2010 Nissan Sentra
- Color
- Leatherette Light Gray with Black sides
- Family Code
- NS7337
Description
Seat Covers in Leatherette for 2007-2010 Nissan Sentra - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR SE-R or SE-R SPEC V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov