Shop COVERKING

Seat Covers in Leatherette for 20072011 Toyota Yaris, CSCQ14TT7662

  • Mfr # CSCQ14TT7662

  • Zoro # G8485958


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2011 Toyota Yaris
Family Code
TT7662
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ14TT7662
Zoro #
G8485958
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray with Black sides
For Use With
For 2007 To 2011 Toyota Yaris
Family Code
TT7662

Description

Seat Covers in Leatherette for 2007-2011 Toyota Yaris - (F), 2-DOOR HATCHBACK, 50/50 bucket, w/removable headrest, w/seat-mounted side airbag, NOT FOR S

Ratings & reviews