Shop COVERKING

Seat Covers in Leatherette for 20072012 Lexus ES F, CSCQ17LX7082

  • Mfr # CSCQ17LX7082

  • Zoro # G8470180


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2007 To 2012 Lexus ES
Family Code
LX7082
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ17LX7082
Zoro #
G8470180
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2007 To 2012 Lexus ES
Color
Leatherette Red with Black sides
Family Code
LX7082

Description

Seat Covers in Leatherette for 2007-2012 Lexus ES - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews